This item is Discontinued.

Killark Metal Halide Light Fixture, With 2PDD2 EZP150D4G

This item is Discontinued.

Killark

Metal Halide Light Fixture, With 2PDD2 (Discontinued)

Mfr # EZP150D4G
Zoro # G2548524
UPC # 094705486535
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZP150D4G
Zoro #
G2548524
UPC #
094705486535
Country of Origin
United States
Item
Metal Halide Light Fixture
Standards
Marine Rated (US Only), NEMA 3, NEMA 4, NEMA 4X
Lumens
14,000 lm
Lighting Technology
HID
Housing Material
Aluminum
Voltage
120/277V AC
Fixture Wattage
150
Fixture Type
Pulse Start
Description/Special Features
Factory Sealed
Lamp Type
Metal Halide
Housing Finish
Powder Epoxy Paint
Suggested Lamp Item No.
1PCZ5
Bulb Designation
M102
Mounting
Stanchion
Ambient Temp. Range
-40 Degrees to 131 Degrees F
Lamp Watts
150 W
Includes
Guard
Lamp Quantity
1
Lamp Included
No
Fixture Voltage
120/208/240/277V AC
Ballast Quantity
1
Dimmable
No
Max. Fixture Wattage
150 W
Linkable Up To
Unlinkable
Emergency Battery Backup
No
Fixture Ballast Type
Pulse Start
Series
EZ
Lamp Watts - Fixtures
150.0
Item - Decorative and Surface Mount Fixtures
Traditional Surface Mount Fixture
Lamp Type - Fixtures
M102
Fixture Type - Decorative and Surface Mount Fixtures
Hazardous Location Pendant
For Max. Bulb Wattage
150 W
Lumens per Watt
93 lm/W
Safety Rating
Class I, Divisions 1 and 2, Groups C, D, Class II, Divisions 1 and 2, Groups E, F, G, Class III, Divisions 1 and 2, Class l, AEx d IIB, Class l, Groups llB, llA, Zone 1, Zone 1 and 2
For Bulb Type
Metal Halide
UL/CSA/ETL Listed
CSA Certified, UL Listed
Max. Ambient Temp.
131 Degrees F
Min. Ambient Temp.
-40 Degrees F
CA Title 24 Compliant
No
For Number of Bulbs
1
Number of Ballasts
1
Color Temperature
Lamp Dependent
Mounting Location
Stanchion
For Bulb Base Type
Mogul
Ingress Protection Rating
66
Housing Color
Tan
Temperature Code
T4
Warranty
2ACD3
IP Rating
IP66
Maximum Fixture Wattage
150 W
Ambient Temperature - Minimum
-40 Degrees F
Ambient Temperature - Maximum
131 Degrees F
Light Output
14,000 lm
Hazardous Location Rating
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2

Description

11 1/4 in, Lamp Dependent, 14,000 lm, 93 lm/W, Max. Fixture Wattage 150 W, For Bulb Type Metal Halide, Dimmable No, EZ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.