Shop HUBBELL KILLARK
See all product information
Create Account
Pilot, Single, Cover Assy, Clr Lens, 1/2" DE
- Mfr # FXCS-1B24CL-M
- Zoro # G1101989
product price:Â
$
519.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Lid Style
Cover Cap
Color
White
CSA File Number
LR11714, 2493125
Overal Depth
4.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FXCS-1B24CL-M
- Zoro #
- G1101989
- UPC #
- 783936000688
- Country of Origin
- United States
- Item
- Box Cover
- Material
- Aluminum
- Lid Style
- Cover Cap
- Color
- White
- CSA File Number
- LR11714, 2493125
Description
Pilot,Single,Cover Assy,Clr Lens,1/2 In. DE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.