Shop All Conduit Clamps & Hangers
Killark
Right Angle Conduit Clamp, Malleable Iron
Mfr # RACC075
Zoro # G2289822
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Conduit Clamps
- Material Steel
- Nominal Conduit/Pipe 3/4 in
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Product Information
- Brand Killark
- MFR # RACC075
- Zoro # G2289822
- UPC # 783936391069
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.3 in |
Length | 2.8 in |
Overall Length | 3 in |
Length (Straight Wireway) | 2.8 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 3/4 in |
Overall Width | 3 in |
Details
Description
Right Angle Conduit Clamp, Series RACC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gangs, Aluminum (5387-0)
- ABB Motor Disconnect Boot, 6 AWG, SZ 3 (MDBOOT-3)
- KEYENCE Reflective Laser Sensor, LVNH32 (LV-NH32)
- GE Miniature Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- ABB Thomas & Betts-Carlon E987RR PVC Junct Box 6 x 6 x 4 In. (6742464)
- Killark Conduit Clamps & Hangers