Shop HUBBELL KILLARK
See all product information
Create Account
Electrical Box Cover, 2 Gangs, Aluminum
- Mfr # FXB-7
- Zoro # G1102007
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Number of Gangs
2
Overall Length
8-1/8 in
Overall Width
6 in
Material
Aluminum
Overall Height
6-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FXB-7
- Zoro #
- G1102007
- UPC #
- 783936200361
- Country of Origin
- United States
Dimensions
- Overall Length
- 8-1/8 in
- Overall Width
- 6 in
- Overall Height
- 6-3/4 in
- Overal Depth
- 2 in
Details
- Item
- Box Cover
- Number of Gangs
- 2
- Material
- Aluminum
- Color
- Gray
- Package Net Weight
- 3.22
- CSA File Number
- LR11714, LR11712
- Special Features
Description
Splice Box,1/2 In.,2 Gang,Dead End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.