Shop HUBBELL KILLARK

TumblerSwitch, 1 Gang, Feed-Thru, 1-Pole

  • Mfr # FXS-51C
  • Zoro # G0903201

product price: 
$
394.99
/ea
Free Shipping & Returns

Key Features

Series
FXS
Type of Operator
Toggle
Number of Gangs
1
Switch Type
1-Pole
Amps
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FXS-51C
Zoro #
G0903201
UPC #
783936195582
Country of Origin
United States

Dimensions

Hub Size
3/4 in
Depth
4 in
Width
3 11/16 in
Height
5 11/32 in
Overall Height
5.34 in
Overall Width
3.68 in
Overall Depth
4 in

Details

Item
Tumbler Switch
Series
FXS
Type of Operator
Toggle
Number of Gangs
1
Switch Type
1-Pole
Amps
20 A
Voltage
120 to 277V AC
HP
1 hp @ 120V AC, 2 hp @ 240V AC
Hub Style
Feed-Thru
Standards
CSA, UL Listed
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups C, D; Class I, Zones 1 & 2, Groups IIB, IIA; Class II, Division 1 & 2, Groups E, F, G; Class III
Mounting
Mounting Holes/Hubs
Legend Markings
On/Off
NEMA Rating
3, 7C, 7D, 9E, 9F, 9G
Special Features
Pad Lockable in the On or Off Position
Number of Poles
1
NEMA Enclosure Rating
3, 7, 9
Horsepower @ 240V AC
2 hp
Horsepower @ 120V AC
1 hp
Voltage Rating - Maximum
120 V AC
Current Rating
20 A
Body Material
Aluminum
Actuator Style
Front Lever
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Products By Industry
Electrical

Description

Tumbler Switch, Toggle, Series FXS, Number of Gangs 1, Switch Type 1-Pole, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 3/4 in, Mounting Mounting Holes/Hubs, Legend Markings On/Off, Special Features Pad Lockable in the On or Off Position, NEMA Rating 3, 7C, 7D, 9E, 9F, 9G, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.