Weatherproof Electrical Box, 28 cu in, FDS Box Type, 1 Gang, Malleable Iron, Rectangular Shape

  • Mfr # FDS-2M

  • Zoro # G0736653


product price:  $61.75
/ea

Key Features

Capacity
28 cu in
Box Type
FDS
Number of Gangs
1 Gang
Material
Malleable Iron
Length
5-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FDS-2M
Zoro #
G0736653
UPC #
783936010076
Country of Origin
Mexico

Dimensions

Length
5-1/2 in
Overall Width
6 3/8 in
Overall Depth
2 7/8 in
Conduit Size
3/4"
Width
2.88 in
Depth
2.69 in
Hub Size
3/4 in
Length (Straight Wireway)
5.5 in
Height
3.5 in
Overall Height
2 7/8 in
Box Width
4 5/8 in
Box Depth
2 7/8 in
Box Height
2 7/8 in

Details

Item
Weatherproof Electrical Box
Capacity
28 cu in
Box Type
FDS
Number of Gangs
1 Gang
Material
Malleable Iron
Box Shape
Rectangular
Color
Silver
Number of Inlets
2
Bracket Type
Lugs
Standards
CSA, UL Listed
Finish
Powder Epoxy Paint
Hub Pattern
Dead-End
CSA File Number
LR11852
Special Features
Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. Cast iron is suitable for concrete use. For use with FS-style covers (see pages F40-F42). Volume is
UL File Number
E3397
Hub Type
Dead End
Number of 3/4 in Side Knockouts
1

Description

Electrical Box, Box Type FDS, Number of Gangs 1, Bracket Type Lugs, Capacity 28.5 cu in, Material Iron, Clamp Type Not Applicable, Color Gray, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.