Shop KILNER

Regular Mouth Preserve Jar 13.5 oz 1 pk

  • Mfr # 0025.581
  • Zoro # G006436855

product price: 
$
7.29
/ea
Sold in multiples of 6 for $43.74

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0025.581
Zoro #
G006436855
UPC #
5010853252810
Country of Origin
China

Description

The Kilner Orange Fruit Preserve Jar is perfect for storing and preserving healthy, homegrown foods. Featuring a silver-colored 2-piece lid system which comprises a tin disc and screw band ensuring a secure vacuum seal is achieved, keeping the contents fresher for longer. The jar capacity is 0.4 liters / 400ml which is the perfect size for making jams and especially marmalades. The jar shape has a unique novelty orange fruit shape design and is enhanced with the authentic Kilner embossed logo, perfect for the breakfast table. Glass is best for storing/preserving and transporting food and drink. It is made from natural ingredients so no harmful chemicals or toxins can leak into the food. Glass is BPA-free and does not absorb odors, flavors or stains. Not only is glass a healthier option, but it is also made to last and never for single use. Kilner continues to tackle plastic waste with our ethos of Reuse, Refill, Recycle.


  • • Each jar is made from high quality sodalime glass material with pristine clarity and consistent wall thickness ensuring no weak points
  • • The glass jar is dishwasher safe
  • • The disc and screw band should be hand washed only and dried immediately
  • • Our diverse product range provides simple solutions for preserving, food preparation, storage and eating on-the-go using high quality materials all authenticated with the iconic Kilner brand logo
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.