This item is Discontinued.

Kilovac Flange Mount, Power Relay, 25 A, Turret Terminal K43C832

This item is Discontinued.

Kilovac

Flange Mount, Power Relay, 25 A, Turret Terminal (Discontinued)

Mfr # K43C832
Zoro # G705866557
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K43C832
Zoro #
G705866557
UPC #
-
Country of Origin
United States
Item
Power Relay
Mounting Style
Flange Mount
Electrical Connection
Turret Terminal
Coil Voltage
26.5V DC
Current Rating
25 A
Contact Form
SPDT
Coil Resistance
290 Ω
Contact Rating
25A

Description

Power/Signal Relay, 1 Form C, Spdt, Momentary, 0.091A (Coil), 26.5Vdc (Coil), 2411.5Mw (Coil), 25A (Contact), 10Vdc (Contact), Dc Input, Ac/Dc Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.