This item is Discontinued.

Kilovac Flanged, Power Relay, 30, Bus Wires K41B332

This item is Discontinued.

Kilovac

Flanged, Power Relay, 30, Bus Wires (Discontinued)

Mfr # K41B332
Zoro # G405866376
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K41B332
Zoro #
G405866376
UPC #
-
Country of Origin
United States
Item
Power Relay
Mounting Style
Flanged
Electrical Connection
Bus Wires
Coil Voltage
26.5V DC
Current Rating
30
Contact Form
1 Form B SPST-NC
Contact Rating (DC)
30A (Contact), 5Vdc (Contact)
Item - Relay
High Voltage Relay
Coil Resistance
290 Ω
Contact Rating
30A

Description

Power/Signal Relay, 1 Form B, Spst-Nc, Momentary, 26.5Vdc (Coil), 30A (Contact), 5Vdc (Contact), Ac/Dc Output, Panel Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.