This item is Discontinued.

Kimberly-Clark Professional KleenGuard, Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue 57371

This item is Discontinued.

Kimberly-Clark Professional

KleenGuard, Disposable Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (Discontinued)

Mfr # 57371
Zoro # G308108979
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57371
Zoro #
G308108979
UPC #
-
Country of Origin
Unknown

Dimensions

Size
S
Length
9 1/2 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff
Beaded cuffs
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Standards
Approved for Food Handling per US FDA
Series
KleenGuard
Texture
Fingertips
Application
Food handling
Disposable Glove Grade
Light-duty
Texture Location
Fingertips

Description

KimberlyClark 5737 KleenGuard Blue Nitrile Gloves offer lightduty protection with maximum dexterity These gloves are not made with natural rubber latex, are powder free and feature textured fingertips and beaded cuffs 57371 gloves are ambidextrous for convenience and approved for food handling These gloves come 100 per box


  • •Blue nitrile
  • •Maximum dexterity
  • •9.5" in length
  • •Beaded cuffs
  • •Ambidextrous
  • •Textured fingertips
  • •Powder-free
  • •Approved for food handling
  • •100 gloves per box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.