This item is Discontinued.

Kimberly-Clark KleenGuard G10, G10 Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue 57371

This item is Discontinued.

Kimberly-Clark

KleenGuard G10, G10 Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Blue (Discontinued)

Mfr # 57371
Zoro # G0659508
UPC # 10036000573715
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57371
Zoro #
G0659508
UPC #
10036000573715
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
6 mil
Glove Size
S
Glove Length
9 1/2 in
Length
9 1/2 in
Glove Size and Cuff Length Style
S/Standard
Cuff Length
9 1/2 in
Nominal Palm Thickness
6 mil
Size - Numeric
7
Size- Alpha
S

Details

Item
G10 Gloves
Color
Blue
Material
Nitrile
Cuff
Beaded
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Series
KleenGuard G10
Sterile/Non-Sterile
Non-Sterile
Texture
Smooth
Acceptable Quality Level (AQL)
1.5
Disposable Glove Material
Nitrile
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Fingertip
Ambidextrous/Hand-Specific
Ambidextrous
Application
Food Industry
Powdered/Powder Free
Powder Free
Features
Beaded Cuff, Ambidextrous, Non-sterile, Chlorinate, Powder-free, Durable, Textured
Color Family
Blue
Glove Hand Style
Ambidextrous
Disposable Glove Features
Recyclable
Brand and Series
Kimberly-Clark KleenGuard(tm) G10
Silicone-Free
Silicone-Free
Glove Texture
Smooth
Glove Materials
Nitrile
ISO Cleanroom Class
Not Rated
Anti-Static
Anti-Static Not Included
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Accelerator-Free
Contains Accelerators
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs

Description

Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free Contains Accelerators, Glove Treatments Powder-Free, Series KleenGuard G10, Size- Alpha S, Size - Numeric 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.