Shop KIMBERLY-CLARK PROFESSIONAL

Safety Glasses, Anti-Scratch, Smoke Grey Lens, Gunmetal Frame, Yes, 1 PR

  • Mfr # 28635

  • Zoro # G908109109


product price: 
$
26.69
/pr

Key Features

Frame Color
Gunmetal
Lens Material
Polycarbonate
Polarized Lens
Yes
Eyewear Size
Universal
Standards
ANSI Z87.1+
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
28635
Zoro #
G908109109
UPC #
-
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Smoke Grey
Frame Color
Gunmetal
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Polarized Lens
Yes
Standards
ANSI Z87.1+

Description

Reflective glare from the sun is more than annoying It also can cause eyestrain and reduce worker productivity Fortunately, you now can take eye protection to the next level with KleenGuard NEMESIS Polarized Safety Eyewear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.