This item is Discontinued.

This item is Discontinued.
* 13964 KLEENEX PREMIERE Kitchen Roll Towels White 70-Roll 24 Rolls-Carton (Discontinued)
Mfr #
13964
Zoro #
G803891604
UPC # 36000139648
Country of Origin United States
Category Rags & Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13964
- Zoro #
- G803891604
- UPC #
- 36000139648
- Country of Origin
- United States
Dimensions
- Width
- 10.4 in
- Length
- 11 in
Details
- Item
- Paper Towel
- Number of Sheets
- 70 per roll
- Material
- Paper
- Cleaning Cloth Color
- White
- Application
- Kitchen, Business, Home
- Recommended For
- Spill Removal
- Features
- Tear Resistant, Absorbent, Perforated, Strong, Durable
Description
Cloth-like towel is tough for scrubbing, yet soft for hand drying. One-ply, 11 x 10 2/5 sheets. Strong and absorbent, and now with a softer hand-feel. Cloth-like towel is tough for scrubbing, yet soft for hand drying. One-ply, 11 x 10 1/2 sheets. Strong and absorbent, and now with a softer hand-feel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.