This item is Discontinued.

This item is Discontinued.
Kimberly-Clark Professional Paper Towels, White (Discontinued)
Mfr #
35010
Zoro #
G803879237
UPC # 36000350104
Country of Origin United States
Category Paper Towels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 35010
- Zoro #
- G803879237
- UPC #
- 36000350104
- Country of Origin
- United States
Details
- Item
- Paper Towels
- Material
- DRC
- Product Series
- Kimberly-Clark Professional
- Color
- White
Description
Multipurpose, absorbent towels that reduce the cost and hassles of laundering and pilferage. Ideal for health clubs, mining/manufacturing facilities and schools. Towel/Wipe Type: Disposable Dry Wipe
Application: Bath
Applicable Material: Multiple
Material(s): Cloth-Like.
Unit of Measure : Carton
Application: Bath
Applicable Material: Multiple
Material(s): Cloth-Like.
Unit of Measure : Carton
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov