This item is Discontinued.

This item is Discontinued.
Nitrile Disposable Gloves, Nitrile, Powder-Free, M, Blue (Discontinued)
Mfr #
57372
Zoro #
G903849581
UPC # 10036000573722
Country of Origin China
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57372
- Zoro #
- G903849581
- UPC #
- 10036000573722
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 9 1/2 in
Details
- Item
- Nitrile Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
Description
G10 Blue Nitrile Gloves are designed for tasks requiring maximum dexterity without sacrificing the protection you expect from a glove.
Features- Blue nitrile
- Powder-free
- Not made with natural rubber latex
- Textured fingertips and beaded cuff
- Ambidextrous
- Excellent tactile sensitivity
- Approved for food handling per U.S. FDA regulations
- CFIA approved
- 6 mil thickness at finger
- 9.5 in. Length
- Size - Medium
- 100 per box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.