Shop All Paper Towels
Kimberly-Clark Professional
Perforated Roll Paper Towels, 1 Ply, White
Mfr # KCC 36371
Zoro # G203879042
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Ply 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC 36371
- Zoro # G203879042
- UPC # 54000363719
- Country of Origin United States
- Category Paper Towels
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Ply | 1 |
Description
Features:
- 1-Ply Choose-A-Size Mega Roll Paper Towels
- Mega roll provides more towels at a lower cost per sheet
- Superior absorbency ensures quick and easy spill cleanup
- Choose-a-size perforations allow you to grab a towel that fits your task
- 102 Per Roll & 15 Rolls Per Carton
- Color: White
- Application: General Purpose
- Dirt Types: Dust; Grime; Soap Scum; Water Spots
- Material: Paper
- Number of Plies: 1
- Number of Towels/Wipes Per Container: 102
- Packaging: Roll
- Towel/Wipe Type: Perforated Roll
- Dimension: 1.896" H x 1.198" W x 2.010" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- RUBBERMAID COMMERCIAL 45 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel (FGSBR52BK)
- ECOS PRO Liquid Dish Soap, Bucket, 5 gal, Concentrated, Unscented (PL9721/05)
- KRAFT TOOL Horsehair Blend Hand Finish Brush, 12 (CC267)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- KIMBERLY-CLARK PROFESSIONAL SKILCRAFT Center Pull Paper Towels, 700 Sheets, White, 6 PK (01032)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Scottfold Multifold Paper Towels, 1 Ply, 175 Sheets, White, 25 PK (45957)
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK (01700)
- KIMBERLY-CLARK PROFESSIONAL Scott Paper Towels, White (54715)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Paper Towels with Premium Absorbency Pockets, 1.75" Core, White, (600'/Roll, 6 Rolls/Case) (50606)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (13731)
- Kimberly-Clark Professional Paper Towels