Scottfold Multifold Paper Towels, 9.4" x 12.4" sheets, White, (175 Sheets/Pack), 25PK
- Mfr # 01980
- Zoro # G0713216
product price:Â
$
74.79
/pk of 25, $2.99/ea
Key Features
Paper Towel Type
Multifold
Ply
1
Material
Paper
Number of Sheets
175
Product Series
Scott Pro Scottfold
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01980
- Zoro #
- G0713216
- UPC #
- 798527483276
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9.4 in x 12.4 in
- Sheet Length
- 12 1/2 in
- Sheet Width
- 9 1/2 in
- Package Size
- 25
- Folded Width
- 3 1/4 in
- Folded Length
- 12 1/2 in
- Fits Chest Size
- Absorbency Pockets
Details
- Item
- Paper Towels
- Paper Towel Type
- Multifold
- Ply
- 1
- Material
- Paper
- Number of Sheets
- 175
- Product Series
- Scott Pro Scottfold
- Color
- White
- Compatible Mfg. Model Number
- 09905, 09906, 39710
- Green Environmental Attribute
- Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Proprietary/Universal
- Universal
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Features
- Absorbency Pockets
- Series
- Scott(R) Pro(TM) Scottfold(TM)
Description
Paper Towel Sheets, Multifold, Scott(R) Pro(TM) Scottfold, White, 1 Ply, Universal, Sheet Width 9 1/2 in, Sheet Length 12 1/2 in, Folded Width 3 1/4 in, Folded Length 12 1/2 in, Number of Sheets 175, Compatible Grainger Part Number 506K80, 506K93, 60HW16, Compatible Mfg. Model Number 09905, 09906, 39710, Paper, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.