Shop SCOTT
See all product information
Create Account
Scott Essential Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK
- Mfr # 04142
- Zoro # G4519588
product price:Â
$
102.99
/pk of 12, $8.58/ea
Free Shipping & Returns
Key Features
Ply
1
Material
Paper
Number of Sheets
Continuous
Roll Width
8 in
Sheet Size
8 in x 800 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04142
- Zoro #
- G4519588
- UPC #
- -
- Country of Origin
- United States
- Item
- Paper Towels
- Paper Towel Type
- Hardwound
- Ply
- 1
- Material
- Paper
- Number of Sheets
- Continuous
- Features
- Absorbency Pockets, Compressed Roll
- Product Series
- Scott Essential
- Color
- Natural
- Compatible Mfg. Model Number
- 09746, 09765, 09990, 09991
- Green Certification or Other Recognition
- Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
- Green Environmental Attribute
- Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Proprietary/Universal
- Universal
- Recycled Content
- 1
- Series
- Scott(R) Essential(TM)
- Shell Material
- Paper
- Wire Color
- Brown
- Traction Material
- Paper
Dimensions
- Roll Width
- 8 in
- Roll Length
- 800 ft
- Sheet Size
- 8 in x 800 ft
- Core Dia.
- 1.5 in
- Sheet Length
- Continuous
- Sheet Width
- 8 in
- Fits Chest Size
- Absorbency Pockets, Compressed Roll
Description
Paper Towel Roll, Continuous Roll, Brown, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Not Applicable, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 1/2 in, Number of Sheets Not Applicable, 1 Ply, Universal, Paper, Compatible Grainger Part Number 506K78, 506K79, 506K81, 60HW09, Compatible Mfg. Model Number 09746, 09765, 09990, 09991, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.