This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9107
- Zoro #
- G4046804
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Wiper Dispenser
- Paper Towel Type
- Sheets
- Dispenser Material
- Plastic
- Color
- Gray
- Dispenser Product Grouping
- Wipe Dispenser
- Dispenser Mounting
- Surface
- Uses
- Benchtop or Countertop
- Series
- None
Description
Wipe Dispenser, Dispenser Mounting Surface, Dispenser Material Plastic, Color Gray, Proprietary/Universal Universal