The Grabber Wiper Dispenser for Wypall Wipes (09352), For Pop-Up Boxes, White
- Mfr # 09352
- Zoro # G6182784
Key Features
Specifications
Product Information
- MFR #
- 09352
- Zoro #
- G6182784
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 2-13/16"
- Width
- 9-13/32"
- Height
- 5-29/32"
- Dispenser Height
- 5 7/8 in
- Dispenser Depth
- 2 3/4 in
- Dispenser Width
- 9 3/8 in
Details
- Item
- Paper Towel Dispenser
- Dispenser Operation
- Dry Wipe Dispenser
- Paper Towel Type
- Dry Wipe
- Product Series
- The Grabber Dispenser
- Dispenser Material
- Metal
- Color
- White
- Dispenser Capacity
- (1) Box
- Automatic/Manual
- Manual
- Hands Free
- No
- Dispenser Product Grouping
- Dry Wipe Dispenser
- Series
- 5SY4
- Material
- metal
- Dispenser Mounting
- Wall
- Category Type
- Paper Towel Dispenser Accessories
- Uses
- Mfr. No. 05320, 05322, 5740, 5790, 5810, 5816
- For Wipe Dispensing Form
- Pop-Up Dispenser Box
- Dispenser Color
- White
- For Use With Manufacturer Part No.
- 05320, 05322, 05740, 05790
Description
12 Dispensers/Case; The Grabber Wiper Dispenser for WypAll Wipes; Space-Saving; For Pop-Up Boxes; 9.4" x 2.8" x 5.9"; White.
The Grabber Wiper Dispenser for WypAll Wipes works with wipers in the Pop-Up Box format. Measures 9.4" x 2.8" x 5.9" and mounts to walls, workbenches, trucks and carts. Designed to reduce waste, this dispenser dispenses wiper one at a time.
It's designed to be simple to refill and change, so you can quickly get back to your work.
When your job requires a wiper, you often need to access them fast. The Grabber Dispenser for WypAll Wipes allows you to mount it to walls, trucks, carts and workbenches. You keep your Pop-Up Box of wipers close so that they're always at your fingertips and right in your workspace. No more carrying a bulky box around or not having what you need, when you need it. The dispenser, which measures 9.4" x 2.8" x 5.9", has a versatile, space-saving design that's simple to mount, so you always know where your wipers are.
The dispenser is designed to work with compatible WypAll Towels in the Pop-Up Box format, for one-at-a-time dispensing.