Adapter, Vacuum Filtration, Transp, 24/40

  • Mfr # 178100-2425

  • Zoro # G0056150


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Funnel and Pluro Stopper Sold Separately, Top Designed for a Pluro Stopper
Material of Construction
Glass
Overall Length
75 mm
Lower Ground Mouth Size
24/25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
178100-2425
Zoro #
G0056150
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Lower Ground Mouth Size
24/25
Upper Ground Mouth Size
24/25
Upper Ground Stopper Size
3
Side Ground Mouth Size
3/8 in

Details

Item
Adapter
Type
Adapter
Features
Funnel and Pluro Stopper Sold Separately, Top Designed for a Pluro Stopper
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
USP Specification
Type I
Material
Borosilicate Glass
ASTM Specification
E438

Description

Adapter, Lower Ground Mouth Size 24/25, Upper Ground Mouth Size 24/25, Overall Length 75 mm, USP Specification Type I, Product Type Adapter, Type Adapter, Material Borosilicate Glass, Color Colorless, Autoclavable No, Features Funnel and Pluro Stopper Sold Separately, Top Designed for a Pluro Stopper, Standards Not Applicable, Upper Ground Stopper Size 3, ASTM Specification E438

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.