Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Vacuum Filtration, Transp, 24/40

  • Zoro #: G0056117
  • Mfr #: 178120-0024
$77.64
  • Item: Adapter
  • Overall Length: 220 mm
  • Type: Vacuum Filtration
See full product details
This item ships free.

Kimble #178120-0024 Specifications

  • Zoro #: G0056117
  • Mfr #: 178120-0024
Item: Adapter Overall Length: 220 mm
Type: Vacuum Filtration Material of Construction: Glass
Upper Ground Stopper Size: 3 Upper Ground Mouth Size: 24/40
Side Ground Mouth Size: 3/8 in Color: Transparent
Lower Ground Mouth Size: 24/40 Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Adapter, Vacuum Filtration, Overall Length 220 mm, Upper Ground Mouth Size 24/40, Side Ground Mouth Size 3/8 in, Lower Ground Mouth Size 24/40, Upper Ground Stopper Size 3, Material of Construction Glass, Color Transparent

Reviews of Kimble #178120-0024