Culture Tube, 16mL, 125mm L, Glass, PK144

  • Mfr # KC45066-16125

  • Zoro # G7420351


product price:  $754.99
/pk 144, $5.24/ea
Free Shipping & Returns

Key Features

For Use With
Biohazard Test Protocols
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.54 oz
Labware Length - English
4.92 in
Autoclavable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC45066-16125
Zoro #
G7420351
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Length - English
4.92 in
Labware Length - Metric
125 mm
GPI Thread Size/Finish
15-415
Labware Outside Dia. - Metric
16 mm
Labware Screw Closure Size
15-415mm
Overall Height - Metric
125 mm
Body Diameter - Metric
16 mm
Screw Closure Size
15-415 mm

Details

Item
Culture Tube
For Use With
Biohazard Test Protocols
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.54 oz
Autoclavable
Yes
Labware Basic Material
Glass
Labware Nominal Capacity - Metric
16 mL
Labware Body Color
Clear
Liner
None
Graduation Subdivisions
Not Graduated
Special Features
Kimcote Safety Coating Reduces the Hazards of Shattered Glass and Leakage of Toxic or Hazardous Materials
Labware Tube Type
Test Tube
Graduation Range
Not Graduated
Sterile/Non-Sterile
Non-Sterile
Nominal Capacity - English
0.54 oz
Closure Material
Phenolic
Tube Type
Culture Tube
Basic Material
Glass
Closure Liner Design
Screw Thread
Body Material
3.3 Borosilicate Glass
Nominal Capacity - Metric
16 mL
Body Color
Clear
Graduated
No
Labware ASTM Specification
E982, Class A Requirements, Type VI
Clarity
Transparent
Includes Closure
Yes

Description

Culture Tube, Nominal Capacity - Metric 16 mL, Body Diameter - Metric 16 mm, Nominal Capacity - English 0.54 fl oz, Overall Height - Metric 125 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Colorless, Graduated No, Includes Closure Yes, Closure Material Phenolic, Screw Closure Size 15-415 mm, For Use With Biohazard Test Protocols, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Kimcote Safety Coating, Basic Material Glass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.