Glass Centrifuge, Culture, Test & Specia
Mfr # 60A10BZG
Zoro # G723353404
product price:Â $157.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
60A10BZG
Zoro #
G723353404
UPC #
-
Country of Origin
United States
Description
Culture Tube, Nominal Capacity - Metric 3 mL, Body Diameter - Metric 10 mm, Nominal Capacity - English 0.1 fl oz, Overall Height - Metric 75 mm, Body Material Borosilicate Glass, Tube Type Culture Tube, Body Color Colorless, Graduated No, Includes Closure No, Closure Material Not Applicable, For Use With Bench Tops, Drawers, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features Vertical Ceramic Label, Basic Material Glass, Labware ASTM Specification E438, Type I, Class B
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.