Flex-Column, 2.5x100cm, PK2

  • Mfr # 420400-2511

  • Zoro # G7656275


product price:  $337.99
/pk 2, $169.00/ea
Free Shipping & Returns

Key Features

Special Features
Luer Fitting
Max. Temp. (F)
265
Material of Construction
Glass and Polypropylene
Standards and Approvals
None
Length
100cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
420400-2511
Zoro #
G7656275
UPC #
-
Country of Origin
United States

Dimensions

Length
100cm
Outside Dia.
2.5cm
Column Particle Size
20 micron
Column Inner Diameter
2.5 cm
Column Length
100 cm

Details

Item
Flex-Column
Special Features
Luer Fitting
Max. Temp. (F)
265
Material of Construction
Glass and Polypropylene
Standards and Approvals
None
Max. Temp. (C)
130
Capacity
491mL
Product Type
Chromatography Column
Autoclavable
No
Column Type
Ion-Exchange
Sterile/Non-Sterile
Sterile

Description

Flex-Column, Product Type Chromatography Column, Column Length 100 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 2.5 cm, Autoclavable No, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.