Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Funnel, 125mL, Clear, 60mm Overall L, PK4

  • Zoro #: G6633999
  • Mfr #: 29049F-125
No Product Image Available
$354.77 ($88.69/unit)
  • Finish: Smooth
  • Housing Material: Borosilicate Glass
  • Stem Length Below Stopcock: 60mm
See full product details
This item ships free.

Kimble #29049F-125 Specifications

  • Zoro #: G6633999
  • Mfr #: 29049F-125
Finish: Smooth Housing Material: Borosilicate Glass
Stem Length Below Stopcock: 60mm Special Features: Squibb Separatory
Capacity: 125ml Stem OD: 2mm
Stem Length - Metric: 60 mm Item: Funnel
Funnel Material: Borosilicate Glass Labware Capacity - Metric: 125 mL
Closure Material: Plastic Stem Length: 60mm
Overall Height: 60mm Stopcock Plug Size: 2mm
Color: clear Shape: Pear
Stem OD - Metric: 2 mm Labware Closure Material: Plastic
Stopcock Material: PTFE Series: 29049F
For Use With: liquids Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Funnel, Stem OD - Metric 2 mm, Labware Capacity - Metric 125 mL, Funnel Material Borosilicate Glass, Labware Closure Material Plastic, Stem Length - Metric 60 mm, Package Quantity 4

Reviews of Kimble #29049F-125