Shop KIMBLE CHASE

Round Bottle, 168mm H, Taper-Seal, PK60

  • Mfr # 5111628C-25

  • Zoro # G7739961


product price: 
$
163.99
/pk 60, $2.73/ea
Free Shipping & Returns

Key Features

Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Round
Diameter
75 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5111628C-25
Zoro #
G7739961
UPC #
-
Country of Origin
India

Dimensions

Diameter
75 mm
Height
168mm
Labware Height - Metric
168 mm
Labware Screw Closure Size
28-400 mm
Screw Closure Size
28-400 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
75 mm
Overall Depth - Metric
75 mm
Overall Width - Metric
75 mm

Details

Item
Storage Bottle
Closure Material
Phenolic
Autoclavable
No
Mouth
Narrow
Shape
Round
Capacity
16 oz.
Labware Closure Material
Phenolic
Graduation Range
Not Specified
Bottle/Jar Shape
Round
Labware Capacity - English
16 oz
Labware Body Color
Clear
Includes Closure
Yes
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Special Features
Design for Safe Pouring, Eliminate Waste and Ensures Product Integrity for Long Term Storage
Basic Material
Glass
Capacity - English
500 mL
Body Material
Soda Lime Glass
USP Specification
Type III
Closure Liner Material
PolyCone
Capacity - Metric
500 mL
Numbers of Bottles Included
60
ASTM Specification
E438 Type II
Body Color
Colorless
Closure Liner Design
PolyCone
Closure Color
Black
Bottle Type
Storage
Clarity
Clear
Closure Included
Yes
Graduated
No
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Standards
ASTM, USP

Description

Storage Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 75 mm, Bottle Type Storage, Capacity - Metric 500 mL, Capacity - English 500 mL, Overall Height - Metric 168 mm, Clarity Clear, Closure Included Yes, Closure Liner Material PolyCone, Screw Closure Size 28-400 mm, Closure Color Black, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type III

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.