Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Snap Cap, Yellow, Round, PK6

  • Zoro #: G6633177
  • Mfr #: 28150R-3
No Product Image Available
$17.77 ($2.96/unit)
  • Autoclavable: Autoclavable
  • Closure Material: Polyethylene
  • Labware Closure Liner Design: Solid
See full product details
Orders over $75 ship free.

Kimble #28150R-3 Specifications

  • Zoro #: G6633177
  • Mfr #: 28150R-3
Autoclavable: Autoclavable Closure Material: Polyethylene
Labware Closure Liner Design: Solid Labware Closure Color: Yellow
Labware Closure Type: Snap On Item: Snap Cap
Shape: Round Mouth: Narrow
Labware Closure Material: Polyethylene (PE) Special Features: Size 3
Color: Yellow Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Snap Cap,Screw Closure Size NA,Closure Material Polyethylene,Mouth 24mm,Color Yellow,Shape Round,Special Features Size 3,Package Quantity 6

Reviews of Kimble #28150R-3