This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5611648C-24
- Zoro #
- G7715285
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 68 mm
- Labware Screw Closure Size
- 48-400 mm
- Labware Depth - Metric
- 68 mm
- Width
- 68mm
- Labware Width - Metric
- 68 mm
- Labware Height - Metric
- 167 mm
- Height
- 167mm
- Depth
- 68mm
- Screw Closure Size
- 48-400 mm
- Minimum Screw Closure Size
- 48 mm
- Overall Width - Metric
- 68 mm
- Overall Height - Metric
- 167 mm
- Overall Depth - Metric
- 68 mm
- Body Diameter - Metric
- 68 mm
- Mouth Size
- Wide
Description
Bottle, Body Color Colorless, Body Material Soda Lime Glass, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 167 mm, Clarity Clear, Closure Liner Material Rubber, Screw Closure Size 48-400 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.