Test Tube, Plain Ends, 4mL Cap, PK1000

  • Mfr # 73500-1075

  • Zoro # G4168762


product price:  $64.79
/pk 1000, $0.06/ea

Key Features

Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Labware Tube Type
Test Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73500-1075
Zoro #
G4168762
UPC #
-
Country of Origin
United States

Dimensions

Labware Outside Dia. - Metric
10 mm
Labware Length - Metric
75 mm
Labware Length - English
2.95 in
Body Diameter - Metric
10 mm
Overall Height - Metric
75 mm

Details

Item
Disposable Test Tube
Labware Basic Material
Glass
Includes Closure
No
Sterile/Non-Sterile
Non-Sterile
Special Features
51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film
Labware Tube Type
Test Tube
Graduation Range
Not Graduated
Labware Nominal Capacity - Metric
4 mL
Labware Body Material
Type I Borosilicate Glass
Labware Nominal Capacity - English
0.1 oz
Graduation Subdivisions
Not Graduated
Labware Body Color
Clear
Autoclavable
No
For Use With
Cell Washing Procedures
Body Material
5.1 Borosilicate Glass
Tube Type
Test Tube
Clarity
Transparent
Labware ASTM Specification
E890
Basic Material
Glass
Nominal Capacity - Metric
4 mL
Graduated
No
Nominal Capacity - English
0.1 oz
Body Color
Clear

Description

Test Tube, Nominal Capacity - Metric 4 mL, Body Diameter - Metric 10 mm, Nominal Capacity - English 0.1 oz, Overall Height - Metric 75 mm, Body Material 5.1 Borosilicate Glass, Tube Type Test Tube, Body Color Clear, Graduated No, Includes Closure No, For Use With Cell Washing Procedures, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Special Features 51 Expansion Borosilicate Glass Offers Excellent Chemical Resistance Against Sodium Leaching, Trays are Shrink-Wrapped in Plastic Film

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.