Shop KIMBLE CHASE

Volumetric Flask, 100 mL, 160 mm H, PK6

  • Mfr # 92822N-100

  • Zoro # G3939555


product price: 
$
423.99
/pk of 6, $70.67/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92822N-100
Zoro #
G3939555
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - Metric
180 mm
Stopper Size
16
Labware Height - English
7.08 in
Mouth Size
Wide
Compatible with Stopper Size
16
Joint Size
16
Overall Height - Metric
160 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
100 mL
Labware Capacity - English
3.38 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Sterile/Non-Sterile
Non-Sterile
Labware ASTM Specification
E438
Labware USP Specification
Type I
Item
Volumetric Flask
Color
Red
Autoclavable
Yes
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Includes Closure
No
Tolerance
+/-0.10 mL
Capacity
100 ml
Labware Closure Type
Stopper
ASTM Specification
E438
Neck Style
Straight
Graduated
No
USP Specification
Type I
Capacity - Metric
100 mL
Basic Material
Glass
Glassware Class
A
Number of Flasks Included
6
Body Color
Amber
Closure Type
Stopper
Capacity - English
3.38 fl oz
Body Material
Borosilicate Glass

Description

Volumetric Flask, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Flask Type Volumetric, Overall Height - Metric 160 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 16, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide

Ratings & reviews