Shop KIMBLE CHASE

Volumetric Flask, 200 mL, 200 mm H, PK6

  • Mfr # 92822N-200

  • Zoro # G4195956


product price: 
$
467.99
/pk 6, $78.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92822N-200
Zoro #
G4195956
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
19
Labware Height - English
7.87 in
Labware Height - Metric
200 mm
Overall Height - Metric
200 mm
Joint Size
19
Compatible with Stopper Size
19
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
200 mL
Labware Capacity - English
6.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Autoclavable
Yes
Tolerance
+/-0.10 mL
Item
Volumetric Flask
Labware Closure Type
Stopper
Includes Closure
No
Labware ASTM Specification
E438
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Color
Red
Capacity
200 ml
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Includes
Wide Mouth Heavy Duty
Graduated
No
ASTM Specification
E438
Basic Material
Glass
Body Material
Borosilicate Glass
Capacity - English
6.7 fl oz
Number of Flasks Included
6
USP Specification
Type I
Closure Type
Stopper
Body Color
Amber
Glassware Class
A
Neck Style
Straight
Capacity - Metric
200 mL

Description

Volumetric Flask, Capacity - Metric 200 mL, Capacity - English 6.7 fl oz, Flask Type Volumetric, Overall Height - Metric 200 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide

Ratings & reviews