Shop KIMBLE CHASE

Volumetric Flask, 250 mL, 225 mm H, PK6

  • Mfr # 92822N-250
  • Zoro # G3985931

product price: 
$
538.99
/pk of 6, $89.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
92822N-250
Zoro #
G3985931
UPC #
-
Country of Origin
Mexico
Flask Type
Volumetric
Labware Capacity - Metric
250 mL
Labware Capacity - English
8.45 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware ASTM Specification
E438
Item
Volumetric Flask
Autoclavable
Yes
Color
Red
Tolerance
+/-0.10 mL
Includes
Wide Mouth Heavy Duty
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Capacity
250 ml
Labware Closure Type
Stopper
Includes Closure
No
Labware USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Graduated
No
Body Material
Borosilicate Glass
Closure Type
Stopper
Capacity - English
8.45 fl oz
Body Color
Amber
Neck Style
Straight
Basic Material
Glass
Capacity - Metric
250 mL
Number of Flasks Included
6
ASTM Specification
E438
Glassware Class
A
USP Specification
Type I
Front Closure
Stopper

Dimensions

Stopper Size
19
Labware Height - Metric
225 mm
Labware Height - English
8.85 in
Compatible with Stopper Size
19
Mouth Size
Wide
Joint Size
19
Overall Height - Metric
225 mm

Description

Volumetric Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Volumetric, Overall Height - Metric 225 mm, USP Specification Type I, Tolerance +/-0.10 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 19, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.