Shop KIMBLE CHASE

Volumetric Flask, 25mL, Red, Orange, PK6

  • Mfr # 92822F-25

  • Zoro # G3984111


product price: 
$
314.99
/pk 6, $52.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92822F-25
Zoro #
G3984111
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
5 in
Stopper Size
13
Labware Height - Metric
127 mm
Overall Height - Metric
127 mm
Compatible with Stopper Size
13
Joint Size
13
Mouth Size
Wide

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes Closure
Yes
Labware ASTM Specification
E438
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Item
Volumetric Flask
Color
Red
Capacity
25 ml
Autoclavable
Yes
Labware Closure Color
Orange
Includes
Color Coded PTFE Stopper
Tolerance
+/-0.08 mL
Labware Closure Type
Stopper
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Closure Color
Orange
Body Color
Amber
USP Specification
Type I
Basic Material
Glass
Capacity - Metric
25 mL
Closure Type
Stopper
Closure Material
PTFE
Glassware Class
A
Body Material
Borosilicate Glass
Number of Flasks Included
6
Capacity - English
0.85 fl oz
ASTM Specification
E438
Graduated
No
Neck Style
Straight

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 127 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A

Ratings & reviews