Shop KIMBLE CHASE

Volumetric Flask, 25 mL, 110 mm H, PK6

  • Mfr # 92822N-25

  • Zoro # G4188021


product price: 
$
281.99
/pk 6, $47.00/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92822N-25
Zoro #
G4188021
UPC #
-
Country of Origin
Mexico

Dimensions

Labware Height - English
4.33 in
Stopper Size
13
Labware Height - Metric
110 mm
Compatible with Stopper Size
13
Joint Size
13
Mouth Size
Wide
Overall Height - Metric
110 mm

Details

Flask Type
Volumetric
Labware Capacity - Metric
25 mL
Labware Capacity - English
0.85 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Labware Closure Type
Stopper
Autoclavable
Yes
Tolerance
+/-0.08 mL
Includes
Wide Mouth Heavy Duty
Includes Closure
No
Capacity
25 ml
Sterile/Non-Sterile
Non-Sterile
Labware USP Specification
Type I
Labware ASTM Specification
E438
Color
Red
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Item
Volumetric Flask
Number of Flasks Included
6
USP Specification
Type I
Neck Style
Straight
Graduated
No
Capacity - Metric
25 mL
Closure Type
Stopper
Capacity - English
0.85 fl oz
Body Material
Borosilicate Glass
Glassware Class
A
ASTM Specification
E438
Body Color
Amber
Basic Material
Glass

Description

Volumetric Flask, Capacity - Metric 25 mL, Capacity - English 0.85 fl oz, Flask Type Volumetric, Overall Height - Metric 110 mm, USP Specification Type I, Tolerance +/-0.08 mL, Includes Closure No, Closure Type Stopper, Neck Style Straight, Closure Material Not Applicable, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide

Ratings & reviews