Volumetric Flask, 50mL, Clear, PK12

  • Mfr # 28016-50

  • Zoro # G6633816


product price:  $741.99
/pk 12, $61.83/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28016-50
Zoro #
G6633816
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
9
Labware Height - English
5.83 in
Labware Height - Metric
148 mm
Compatible with Stopper Size
9
Overall Height - Metric
148 mm
Joint Size
9

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Color
clear
Labware ASTM Specification
E438
Includes Closure
Yes
Autoclavable
Yes
Special Features
Calibrated to Contain
Item
Volumetric Flask
Material of Construction
Borosilicate Glass
Labware Closure Color
Black
Capacity
50ml
Labware USP Specification
Type I
Tolerance
+/-0.05 mL
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Stopper
Includes
PTFE Standard Taper Stopper
Standards
ASTM E288
Glassware Class
A
Body Material
Borosilicate Glass
Basic Material
Glass
Body Color
Amber
Graduated
No
USP Specification
Type I
Capacity - English
1.7 fl oz
Number of Flasks Included
12
ASTM Specification
E288
Closure Material
PTFE
Closure Color
Black
Neck Style
Straight
Capacity - Metric
50 mL
Closure Type
Stopper

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 148 mm, USP Specification Type I, Tolerance +/-0.05 mL, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 9, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Glassware Class A, ASTM Specification E288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.