Shop KIMBLE CHASE

Volumetric Flask, 50mL, Red, Orange, PK6

  • Mfr # 92822F-50

  • Zoro # G4030047


product price: 
$
320.99
/pk 6, $53.50/ea
Free Shipping & Returns

Key Features

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
92822F-50
Zoro #
G4030047
UPC #
-
Country of Origin
Mexico

Dimensions

Stopper Size
13
Labware Height - Metric
147 mm
Overall Height - Metric
147 mm
Mouth Size
Wide
Compatible with Stopper Size
13
Joint Size
13

Details

Flask Type
Volumetric
Labware Capacity - Metric
50 mL
Labware Capacity - English
1.7 oz
Labware Body Color
Clear
Labware Basic Material
Glass
Labware Body Material
Borosilicate Glass
Labware Neck Style
Straight
Includes
Color Coded PTFE Stopper
Sterile/Non-Sterile
Non-Sterile
Labware Closure Color
Orange
Tolerance
+/-0.08 mL
Autoclavable
Yes
Includes Closure
Yes
Capacity
50 ml
Item
Volumetric Flask
Color
Red
Labware USP Specification
Type I
Special Features
Flat Interior Bottoms for Stirring with Standard Stir Bars, Large Permanent Markings, Heavy-Walled
Labware ASTM Specification
E438
Labware Closure Type
Stopper
Neck Style
Straight
Basic Material
Glass
Closure Type
Stopper
Capacity - Metric
50 mL
USP Specification
Type I
Body Material
Borosilicate Glass
Glassware Class
A
ASTM Specification
E438
Body Color
Amber
Closure Material
PTFE
Capacity - English
1.7 fl oz
Number of Flasks Included
6
Closure Color
Orange
Graduated
No

Description

Volumetric Flask, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Flask Type Volumetric, Overall Height - Metric 147 mm, USP Specification Type I, Tolerance 0.08 ml, Includes Closure Yes, Closure Type Stopper, Neck Style Straight, Closure Material PTFE, Compatible with Stopper Size 13, Body Material Borosilicate Glass, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Body Color Amber, Graduated No, Graduation Increments - Metric Not Applicable, Mouth Size Wide, Glassware Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.