Shop WYPALL
See all product information
Create Account
Kimtech W4 Pre-Saturated Alcohol Wipes, Anti-Static, White, 40 Sheets x 10 Packs (06070)
- Mfr # 06070
- Zoro # G3459705
product price:Â
$
138.99
/pk 10, $13.90/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
White
Sheet Size
11 in x 9 in
Container Type
Soft Pack
Number of Sheets
40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 06070
- Zoro #
- G3459705
- UPC #
- 10036000060703
- Country of Origin
- United States
- Item
- Wet Cleaning Wipes
- Material
- Polypropylene
- Color
- White
- Container Type
- Soft Pack
- Number of Sheets
- 40
- Series
- Kimtech(R)
- Fragrance
- Unscented
- Cleaner Form
- Wipe
- Cleaner Chemical Product Grouping
- Cleaning Wipes
- Application
- Cleanroom, Food Services
- Primary Chemical
- Alcohol
- Formula
- 30% Deionized Water, 70% Isopropyl Alcohol
- Standards
- ISO Class 4
- Wipes Application
- Cleanroom, Food Service
- Wipes per Container
- 40
- Wet Contact Time
- No Efficacy
- Features
- Low Lint
- Packaging Type
- Soft Pack
- Biodegradable
- No
- NSF Rating
- Not Rated
- Disposable/ Reusable
- Disposable
- Products By Industry
- General Approach
- Product Type
- Presat Wipe
Description
Cleaning Wipes, Clean Room Wet Wipes, Primary Chemical Alcohol, Wet Contact Time No Efficacy, 40 ct, Container Type Soft Pack, Sheet Size 11 in x 9 in, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Cleanroom, Food Service, Biodegradable No, Color White, Disposable/ Reusable Disposable, Features Lint-Free, Formula 30 Percent Deionized Water, 70 Percent Isopropyl Alcohol, Material Polypropylene, NSF Rating Not Rated, Product Series Kimtech
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.