Kimtech Science Kimwipes Delicate Task Wipes, Pop-Up Box, 2-Ply, White, 92 Sheets x 15 Boxes (34721)
- Mfr # 34721
- Zoro # G2929123
Key Features
Specifications
Product Information
- MFR #
- 34721
- Zoro #
- G2929123
- UPC #
- 036000347210
- Country of Origin
- Multiple
Dimensions
- Sheet Size
- 14 3/4 in x 16 1/2 in
- Size
- 16-3/5"
- Sheet Width
- 15 in
- Sheet Length
- 17 in
Details
- Item
- Cleaning Wipes
- Material
- Tissue
- Color
- White
- Container Type
- Box
- Number of Sheets
- 92
- Ply
- 2
- Lint Level
- Low Lint
- Series
- Kimwipes(R)
- Features
- Wipes per Container
- 90
- Minimum Cleanroom Standards
- None
- Wipe Type
- Delicate Task Wipe
- Shop By
- New Products
- Product Type
- Cleaning Wipes
- Wipe Construction
- Light Dry Crepe (LDC)
- Cloth Density
- 35.6 g/sq m
Description
92 Sheets/Box; 15 Boxes of Kimtech Science Kimwipes Delicate Task Wipes/Case; 1,380 Sheets/Case; 2-Ply; White; Pop-Up Box.
Kimtech Science Kimwipes Delicate Task Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks. Each wipe is useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces.The anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs).
One-at-a-time dispensing for minimized waste.When your work requires delicate, precision wiping to handle critical tasks, Kimtech Science Kimwipes, by Kimberly-Clark, are an obvious choice. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a wipes chooser, our delicate task wipes are an efficient choice, thanks to our waste-reducing, one-at-a-time dispensing box.