Kimtech Prep Critical Task Wipes, Center-Pull Roll White, Surface Prep, 225 Sheets x 6 Rolls (06193)
- Mfr # 06193
- Zoro # G1212111
Key Features
Specifications
Details
- MFR #
- 06193
- Zoro #
- G1212111
- UPC #
- 036000061932
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Cellulosic Rayon, Polyester
- Color
- White
- Number of Sheets
- 225
- Ply
- 1
- Lint Level
- Low Lint
- Series
- Kimtech Prep(TM) Scottpure(TM)
- Wipes per Container
- 225
- Minimum Cleanroom Standards
- None
- Wipe Type
- Critical Area Wipe
- Wipe Construction
- Spunlace
- Product Type
- Cleaning Wipes
- Cloth Density
- 61 g/sq m
Description
6 rolls of Kimtech Prep Scottpure Wipers per case, 225 sheets per pack, case total: 1350 sheets.
Absorbent, low-lint polyester / rayon material has low extractables.Cloth-like wipers are acid-, base- and solvent-resistant.
Each white sheet is perforated to 7 in x 7 in. The center pull roll has a poly wrap around that serves as the dispenser to protect the roll. When you have wiping jobs where precision and reliability are essential, you can trust Kimtech Prep Scottpure Wipers. They are up to the task!
These critical task wipers are engineered for excellent absorbency and low-lint wiping. KimtechPrep Scotpure Wipers have low extractables (no binders or surfactants) and designed to work well with solvents (acid-, base- and solvent-resistant). They are made of low lint 100% rayon / polyester material (called spunlace) for cloth-like softness. The center pull roll delivers one-at-a-time dispensing and is poly-wrapped to protect the roll. These critical task wipes are popular for applications including clean manufacturing areas, printing and much more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.