This item is Discontinued.
This item is Discontinued.
Precision Wipes (05511), White, 60 Pop-Up Boxes / Case, 286 Sheets / Box, 17,160 Sheets / Case (Discontinued)
Specifications
Product Information
- MFR #
- 05511
- Zoro #
- G3099223
- UPC #
- 036000055115
- Country of Origin
- United States
Dimensions
- Sheet Size
- 4 1/2 in x 8 1/2 in
- Size
- 8-2/5"
- Sheet Width
- 5 in
- Sheet Length
- 9 in
Details
- Item
- Dry Wipe
- Material
- Tissue
- Color
- White
- Container Type
- Box
- Number of Sheets
- 280
- Ply
- 1
- Lint Level
- Low Lint
- Series
- KIMTECH SCIENCE Precision Wipes
- Wipes per Container
- 280
- Containers per UOM
- 60
- Features
- Wipe Type
- Delicate Task Wipe
- Minimum Cleanroom Standards
- None
- Shell Material
- Tissue
Description
286 wipers per box, 60 boxes per case, 17,160 wipers per case total.
Each white, 1-ply tissue wipe measures 4.39 in x 8.2 in and is soft and absorbent. Kimtech Science Precision Wipes have anti-static (anti-stat) dispensing.These affordable wipers versatile for a variety of general cleaning and polishing tasks. Pop-Up Box format delivers reliable one-at-a-time dispensing and portability; the box is coated to help keep wipers protected, clean and dry.
Kimtech Science Precision Wipes are value-conscious tissue wipers that offer reliable wiping performance for delicate tasks. They are 1-ply, compactly sized (4.39 in x 8.2 in), soft and absorbent. They are designed for general cleaning tasks and feature the anti-static dispensing system. These versatile, value wipers useful for polishing glass and wiping surfaces. The Pop-Up Box is coated to keep wipes clean and dry and is designed for easy, one-at-a-time dispensing. Kimtech Science Precision Wipers are economical choice for your general cleaning tasks, including instrumentation, surface, parts and lens cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.