WypAll Oil Grease Ink Cloths, Large Jumbo Roll, Blue Towels, Lint-Free Towels, 717 Sheets (33241)
- Mfr # 33241
- Zoro # G1246095
Key Features
Specifications
Product Information
- MFR #
- 33241
- Zoro #
- G1246095
- UPC #
- 036000332414
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9 3/4 in x 13 1/2 in
- Roll Length
- 729 ft
- Size
- 13-2/5"
- Sheet Length
- 12 in
- Sheet Width
- 10 in
Details
- Item
- Cleaning Wipes
- Material
- Cellulose, Polypropylene
- Color
- Blue
- Container Type
- Box
- Number of Sheets
- 717
- Ply
- 1
- Lint Level
- Low Lint
- Series
- Oil, Grease and Ink
- Application
- Ideal for Cleaning Grease and Oil Off of Tools and Surfaces; Very Absorbent, Which Makes Cleaning and Prepping Easy
- Wipes per Container
- 717
- Minimum Cleanroom Standards
- None
- Wipe Type
- Critical Area Wipe
- Product Type
- Cleaning Wipes
- Wipe Construction
- Meltblown
- Cloth Density
- 67.8 g/sq m
Description
717 Sheets/Roll; 1 Jumbo Roll of WypAll Oil, Grease & Ink Cloths/Case; 717 Sheets/Case; Blue; Lint-Free Towels.
These disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents.Piable to fit into tight spaces and maintain their strength even when saturated in oil. Durable wipes absorb up to 8 times their weight in oil and they have 25 times less lint than laundered shop towels.Fresh and clean every time and are a more efficient alternative to laundered shop towels.
WypAll is the number one brand of disposable wipes in the US and Canada. Every Business gets dirty. When you are up against serious oil, grease, and ink messes, it pays to use the best. WypAll, provides you with Oil, Grease & Ink Cloths that can be trusted to tackle the toughest tasks from machine and part wiping to prepping surfaces with solvents. These heavy duty towels made of meltblown technology are fast-absorbing, durable, and lint free. WypAll Oil, Grease & Ink Cloths are a favorite replacement for industrial cloth towels as they can absorb up to 8 times their weight in oil. Not only are they lint free for particles greater than 50 microns but they also have 8 times less lint than T-shirt rags, and 25 times less than traditional laundered shop towels. Additionally, they have been designed specifically to clean up rough surfaces thanks to their impressive tear resistance.! So for the toughest Oil, Grease & Ink messes, it pays to go with the number one brand, WypAll.