Shop KIMTECH
See all product information
Create Account
Kimwipes, Delicate Task Wipers, 1-Pl, PK60
Mfr # KCC 34155
Zoro # G6134604
product price:Â $233.99
/pk 60, $3.90/ea
Free Shipping & Returns
Key Features
Material
Tissue
Color
White
Number of Sheets
286
Ply
1
Length
8.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KCC 34155
- Zoro #
- G6134604
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 8.4"
- Width
- 4.4"
Details
- Item
- Kimwipes,Delicate Task Wipers,1-Pl,PK60
- Material
- Tissue
- Color
- White
- Number of Sheets
- 286
- Ply
- 1
- Fragrance
- Unscented
- Packaging Type
- POP-UP* Box
- Features
- Value Pack—Stock up and save!
- Application
- Laboratory
- Paper Towel Type
- Dry Wipes
- Wipes per Container
- 286
- Net Weight
- 22.8 lbs
- Surfaces for Use On
- Glass; Metal; Plastic; Stainless Steel
Description
Kimwipes,Delicate Task Wipers,1-Pl,PK60, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.