Shop KIMTECH
See all product information
Create Account
Kimwipes, Delicate Task Wipers, 1-Ply, 4 2/5 x 8 2/5, PK280
Mfr # 34155
Zoro # G6918639
product price:Â $4.59
/pk 280, $0.02/ea
Sold in multiples of 2 for $9.18
Key Features
Material
Tissue
Color
White
Container Type
Box
Number of Sheets
2
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34155
- Zoro #
- G6918639
- UPC #
- 36000341553
- Country of Origin
- United States
Dimensions
- Length
- 8.4 in
- Width
- 4.4 in
Details
- Item
- Delicate Task Wipes
- Material
- Tissue
- Color
- White
- Container Type
- Box
- Number of Sheets
- 2
- Ply
- 1
- Fragrance
- Unscented
- Wipes per Container
- 286
- Features
- Pop-Up* Box
- Packaging Type
- POP-UP* Box
- Application
- Laboratory
- Surfaces for Use On
- Glass; Metal; Plastic; Stainless Steel
Description
ToWhtl,Kimwps,Ex-L,Wht,PK280, Package Quantity 280
- Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate tasks.
- POP-UP Box delivers one-at-a-time dispensing for minimized waste.
- Anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs).
- Useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.