This item is Discontinued.

This item is Discontinued.
Kimwipes® Low-Lint Wipers, 1 Ply, 11.8" x 11.8", White, 196/Box, 15 Boxes/Case (Discontinued)
Mfr #
KW129
Zoro #
G8486915
UPC # 848109056531
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW129
- Zoro #
- G8486915
- UPC #
- 848109056531
- Country of Origin
- United States
Dimensions
- Width
- 11.8"
- Height
- 11.8"
Details
- Item
- Kimwipes Low-Lint Wipers,1 Ply,11.,PK15
- Color
- White
- Net Weight
- 15.34
Description
Kimwipes Low-Lint Wipers,1 Ply,11.,PK15, Package Quantity 15