This item is Discontinued.

This item is Discontinued.
Volumetric Amber Flask 10ml Cls A, PK60 (Discontinued)
Mfr #
KW133
Zoro #
G8486879
UPC # 848109056579
Country of Origin United States
Category Multi-Purpose Wipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW133
- Zoro #
- G8486879
- UPC #
- 848109056579
- Country of Origin
- United States
Dimensions
- Width
- 4.4"
- Height
- 8.4"
Details
- Item
- Precision Low-Lint Wipers,1 Ply,4.,PK60
- Color
- White
- Net Weight
- 22.86
Description
Precision Low-Lint Wipers,1 Ply,4.,PK60, Package Quantity 60
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.