Shop KIMTECH
See all product information
Create Account
Kimwipes Delicate Task Kimtech Science Wipers (34120), White, 1-PLY, 286 Sheets / Box
- Mfr # 34120
- Zoro # G9508441
product price:Â
$
5.49
/ea
Key Features
Material
Tissue
Color
White
Sheet Size
4 1/2 in x 8 1/4 in
Container Type
Box
Number of Sheets
286
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34120
- Zoro #
- G9508441
- UPC #
- 00036000341201
- Country of Origin
- United States
- Item
- Cleaning Wipes
- Material
- Tissue
- Color
- White
- Container Type
- Box
- Number of Sheets
- 286
- Ply
- 1
- Lint Level
- Low Lint
- Series
- Kimwipes(R)
- Application
- Hand
- Features
- Absorbent, Light Duty, Anti-static
- Wipe Type
- Delicate Task Wipe
- Minimum Cleanroom Standards
- None
- Shop By
- New Products
- Wipe Construction
- Light Dry Crepe (LDC)
- Product Type
- Cleaning Wipes
- Cloth Density
- 17.8 g/sq m
- Shell Material
- Tissue
- Traction Material
- Tissue
Dimensions
- Sheet Size
- 4 1/2 in x 8 1/4 in
- Sheet Width
- 4 in
- Sheet Length
- 8 in
Description
286 Sheets/Box; White; Pop-Up Box.
Kimtech Science Kimwipes Delicate Task Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate task. Each wipe is useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces. The anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs). One-at-a-time dispensing for minimized waste.
When your work requires delicate, precision wiping to handle critical tasks, Kimtech Science Kimwipes, by Kimberly-Clark, are an obvious choice.
With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a wipes chooser, our delicate task wipes are an efficient choice, thanks to our waste-reducing, one-at-a-time dispensing box.
Kimtech Science Kimwipes Delicate Task Wipes easily wipe up liquids, dust and tiny particles and are designed for delicate task. Each wipe is useful for polishing glassware, cleaning laboratory instruments and other delicate surfaces. The anti-static dispensing system reduces lint and electrostatic discharge (for sensitive environments like labs). One-at-a-time dispensing for minimized waste.
When your work requires delicate, precision wiping to handle critical tasks, Kimtech Science Kimwipes, by Kimberly-Clark, are an obvious choice.
With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a wipes chooser, our delicate task wipes are an efficient choice, thanks to our waste-reducing, one-at-a-time dispensing box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.