7014490 Foreman Mens Indoor & Outdoor Padded Gloves; Black & Tan - Extra Large - Set of 2
- Mfr # 7014490
- Zoro # G004108884
product price:Â
$
39.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7014490
- Zoro #
- G004108884
- UPC #
- 35117203563
- Country of Origin
- China
Description
Form-fitting, stretchable black polyester-spandex fabric, paired with partial-coverage golden MiraX2 back, provides a snug fit and excellent durability. Durable tan MiraX2 suede synthetic leather provides flexible, long-lasting palm protection. Durable, long lasting golden MiraX2 suede synthetic leather reinforcement palm patches, strategically placed in high-contact areas, protect palm, fingers and thumb in critical wear zones for added longevity.
Features- Foreman Mens Indoor & Outdoor Padded Gloves
- High quality and reliable products
- Set of 2
- Color: Black & Tan
- Gender: Mens
- Gender: Men's
- Indoor or Outdoor: Indoor/Outdoor
- Size: Extra Large
- Leather Palm: Yes
- Reinforced Palm: Yes
- Material: Synthetic Leather
- ANSI Certified: No
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.