Axeman Men's Outdoor Work Gloves Mittens Gold L 1 pair

  • Mfr # 1930-L
  • Zoro # G006432444
product price: 
$
23.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1930-L
Zoro #
G006432444
UPC #
35117193055
Country of Origin
China

Description

Naturally water-repellent tan full grain cowhide provides long-lasting durability from wear & tear, while shielding the hand from punctures & abrasions. Easy-On cuff with shirred elastic wrist facilitates quick on & off use, while tightening the shell material to the hand for a secure fit & providing an additional preventative measure to block debris from further entering the glove. High-performance signature Heatkeep thermal insulation, laminated with soft TR2 inner lining, provides superior heat-retention in a 5-finger glove design, which insulates each finger by trapping heat, repelling the cold, & wicking away moisture.


  • • Pieced leather hem incorporates an added piece of material, which creates a finished look, holds all layers of the glove together, & prevents fraying
  • • Angled wing thumb design, which is seamless between the palm & thumb, offers additional flexibility & comfort
  • • Mitt shell pattern reduces the amount of surface area exposed to the cold & helps retain the heat of the entire hand
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews