customer-service Help
Kinco

Cold-Condition Glove, Mitten, Tan, XL, PR

Kinco Cold-Condition Glove, Mitten, Tan, XL, PR 5230-XL
Tap to zoom
Hover or click to zoom
$12.11

Must order in multiples of 6

  • Item: Glove
  • Size: Ex-Large
  • Color: Tan
See full product details
Orders over $75 ship free.

Total: $72.66

Kinco #5230-XL Specifications

  • Item: Glove
  • Size: Ex-Large
  • Color: Tan
  • Coating Material: Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic
  • Cuff: Knit Wrist
  • Palm Material: Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic
  • Back Material: Blended Yarn Of 45% Wool, 45% Nylon, 10% Acrylic
  • Cut: Mitten
  • Thumb Style: Wing
  • Stitching Material: Nylon
  • Country of Origin (subject to change): China

Description

Glove, Knit Wrist Cuff, Ex-Large, Tan, Palm Material Blended Yarn Of 45 Percent Wool, 45 Percent Nylon, 10 Percent Acrylic, Back Material Blended Yarn Of 45 Percent Wool, 45 Percent Nylon, 10 Percent Acrylic, Coating Material Blended Yarn Of 45 Percent Wool, 45 Percent Nylon, 10 Percent Acrylic, Mitten Cut, Thumb Style Wing, 1 Pair

Reviews of Kinco #5230-XL